Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Blue Polyurethane Chair Chrome - Medium Bench Height with Chrome Foot Ring and Casters in Polyurethane PROMO

Catalog No. 14000618PM Shop All Fisherbrand Products
Change view
Click to view available options
Color: Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-000-618PM Color: Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-000-618PM

missing translation for 'validMainframeMsg'

Fisherbrand™ Polyurethane Chairs in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, chrome adjustable foot ring, and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Adjustable from 20.25 to 28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
Load Bearing Capacity (English) 300 lb.
Seating Height Medium Bench Height
Footrest Yes
Includes Round tube chrome foot ring with internal lock
With Casters Yes
Base Material Polished Cast Aluminum
With Backrest Yes
With Tilt No
Adjustable Yes
Back Style Standard
With Armrest No
Adjustable (Height) 20.25 to 28 in.
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Load Bearing Capacity (Metric) 136 kg
Weight (English) 34 lb.
Color Blue
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.