Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Blue PTFE/White Silicone Septa

Catalog No. 111020872 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Inner:
11 mm
13 mm
16 mm
18 mm
22 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
11-102-0872 18 mm
11-101-0585 22 mm
11-101-0630 16 mm
11-101-1145 13 mm
11-101-1249 11 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-102-0872 Supplier MilliporeSigma™ Supelco™ Supplier No. 27514
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

It is used as an air-tight seal, and prevents contamination

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 18 mm
Color Blue, White
Material PTFE/Silicone
No. per Pack 100
Temperature Range (Metric) Max. temp.: 250°C
Thickness (English) 0.06 in.
For Use With (Equipment) 22 mL Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.