Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syngene™ Blue Slimline LED Transilluminator
GREENER_CHOICESDP

Catalog No. 01257178 Shop All Synoptics, Inc. Products
Change view
Click to view available options
Wavelength:
470 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
01-257-178 470 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-257-178 Supplier Syngene™ Supplier No. BTULTRASLIMLED
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Blue Slimline LED Transilluminator suitable for a variety of imaging needs.

  • High sensitivity with improved S/N ratio
  • Image a range of fluorophores- EtBr, SYBRSafe, GelGreen, SYBR Gold, SYBRGreen, SYPRORuby, SYPROOrange, GelRed
  • LED is safe to skin and eyes with no damage to DNA

Specifications

Product Type LED Transilluminator
For Use With (Equipment) For InGenius3 (IG3) and U:Genius3 gel documentation systems.
Includes Side mounted 470nm LED arrays for illumination
Dimensions (L x W x H) 21 x 21 x 3 cm
Size (Metric) Filter 10 x 12 cm
Voltage 100/115/220/230 V
Intensity Fixed
Wavelength 470 nm
Lighting Type LED Blue
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.