Learn More
Gloveworks Blue Vinyl Disposable Gloves
Description
- Constructed from 3-mil polyvinyl chloride (PVC), these gloves measure 9.5 in. from fingertip to cuff.
- Vinyl is less elastic than nitrile and latex, giving it a loose fit and a smooth, comfortable feel.
- Blue vinyl gloves are a dependable choice for janitorial, plumbing, painting, beauty & salon, and other light-industrial applications that require frequent glove changes.
- Especially well-suited for food production, where the color is an added safety feature. If a bit of glove becomes detached, you want to find it before it ends up in the food—a prime concern when baking, or working with seafood.
- Latex-free gloves are ideal for those allergic to natural rubber. Powder free means no messy residue.
Specifications
Specifications
| Certifications/Compliance | 21 CFR 177.1975/21 CFR 175.300; California Proposition 65 |
| Accelerator Free | No |
| Applications | Industrial |
| AQL | 4 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Finger Thickness (English) | 4 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.