Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gloveworks Blue Vinyl Disposable Gloves

Catalog No. 17005069
Change view
Click to view available options
Size:
Medium
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-069 X-Large
17-005-068 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-005-069 Supplier Gloveworks Supplier No. IVBPF48100
This item is not returnable. View return policy

Gloveworks Blue Vinyl Industrial Gloves are notable for their highly visible color, especially helpful in food production. If a bit of a glove becomes detached, you can find it before it ends up in the food. They have countless other light-industrial uses as well. Latex free and powder free.

  • Constructed from 3-mil polyvinyl chloride (PVC), these gloves measure 9.5 in. from fingertip to cuff.
  • Vinyl is less elastic than nitrile and latex, giving it a loose fit and a smooth, comfortable feel.
  • Blue vinyl gloves are a dependable choice for janitorial, plumbing, painting, beauty & salon, and other light-industrial applications that require frequent glove changes.
  • Especially well-suited for food production, where the color is an added safety feature. If a bit of glove becomes detached, you want to find it before it ends up in the food—a prime concern when baking, or working with seafood.
  • Latex-free gloves are ideal for those allergic to natural rubber. Powder free means no messy residue.

Specifications

Certifications/Compliance 21 CFR 177.1975/21 CFR 175.300; California Proposition 65
Accelerator Free No
Applications Industrial
AQL 4
Color Blue
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Vinyl
Palm Thickness (English) 3 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Vinyl Disposable Gloves
Size X-Large
Thickness (English) 3 to 4 mil
Thickness (Metric) 0.08 to 0.10 mm
Length (English) 9.5 in.
Length (Metric) 243 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.