Learn More
Description
- Crafted from medical-grade stainless steel for strength, precision, and corrosion resistance
- 6-in. length offers excellent control for fine bone removal and trimming
- Available in Half Curved and Full Curved jaw designs for enhanced surgical access
- 3 mm bite ideal for controlled, detailed bone resection
- Sharp, precision-ground jaws ensure smooth and efficient cutting action
- Ergonomic handle provides comfort and reduces fatigue during extended use
- Balanced construction for improved handling and accuracy in tight operative fields
- Common in forensic, pathology, and autopsy bone dissection
- Ideal for reconstructive, dental, and veterinary bone trimming tasks
- Suitable for training and research applications requiring precision instrumentation
Specifications
Specifications
| Product Type | Bone-cutting Forceps |
| Blade Material | Stainless Steel |
| Blade Style | Half Curve |
| Length (English) | 6 in. |
| Length (Metric) | 15.24 cm |
| Length (Metric) Blade | 3 mm |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.