Learn More
Description
Blunt-ended syringe needles, 18G (1.27 mm OD), fits PE-160 tubing, 12 pack
- Blunt-ended syringe needles, 18G (1.27 mm OD), fits PE-160 tubing, 12 pack
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Stainless Steel (Tip) |
| Needle Gauge | 18 G |
| Includes | Needle Only |
| Product Type | Blunt End Needle |
| Disposable | Limited-use |
| Needle Point Style | Blunt |
| Connection Type | Removable |
| Graduated | No |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.