Learn More
Description
- Blunt-ended syringe needles, 23G (0.64 mm OD), fits PE-50 tubing, 12 pack
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Stainless Steel (Tip) |
| Needle Gauge | 23 G |
| Includes | Needle only |
| Disposable | Limited-use |
| Quantity | 12/Pk. |
| Needle Point Style | Blunt |
| Connection Type | Removable |
| Graduated | No |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.