Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-M™ Blunt Fill Needles

Catalog No. 22024266
Change view
Click to view available options
Needle Gauge:
18 G
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
22-024-266 18 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-024-266 Supplier Sol-M™ Supplier No. 110022
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to reduce the risk of needlestick injuries to healthcare workers when drawing up and preparing medication by removing the need for sharps. They can be used with the 'Double Needle Technique' when drawing medication and IV push administration in needleless IV systems.

  • Eliminates the unnecessary use of sharps
  • Color-coded hubs for easy identification
  • Needle hub is compatible with all Luer Lock and Luer Slip Tip syringes
  • Available with 5-micron filter to prevent the drawing of glass particles when using ampules (REF: 110022F)

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Needle Gauge 18 G
Latex Free Yes
Length (English) Needle 1.5 in.
Disposable Single-use
Packaging Blister
Length (Metric) Needle 38.1 mm
Needle Point Style Triple-bevel
For Use With (Equipment) Luer Lock Syringe, Slip Tip Syringe
Connection Type Luer Lock
Graduated No
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.