Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™51 Label Printer and Brady Workstation PWID Software Suite Kit

Catalog No. 19129543 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-129-543 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-129-543 Supplier Brady™ Supplier No. BMP51AMBWSPWID

missing translation for 'validMainframeMsg'

Improve your printing speed with this kit that features the BMP™51 portable printer and Brady Workstation software.

  • Handheld BMP™51 Label Printer for creating multi-line labels to identify wires, panels, circuit boards and other industrial items
  • QWERTY keyboard contains letters A to Z, numbers 0 to 9, and backlit LCD graphics display for easier labeling even in low-lit areas
  • Compatible with Brady BMP51 printer continuous tape cartridges to enable printing of various styles and widths
  • Brady Workstation Product and Wire ID Software Suite makes creating product identification and wire marking labels fast and efficient

Specifications

Product Type Label Printer Kit
Color Blue
Display Type Monocolor LCD
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Width (English) 14.57 in.
Dimensions (L x W x H) 10.3 x 6 x 3.6 in.
Color Capability Monochrome
Display Size 240 x 160 pixels
Includes (1) AC Adapter/Battery Charger (M-AC-143110); (1) BMP™51 Printer (BMP51), Brady Workstation PWID Suite; (1) Hard Case (M50-HC); (1) Indoor Outdoor Vinyl Labels (MC-1500-595-WT-BK); (1) Li-Ion Battery Pk. (BMP-UBP); (1) Product/Driver CD; (1) Quick Start Guide; (1) USB Cable (M-USB-103788)
Languages Croatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Italian, Norwegian, Polish, Portuguese, Slovakian, Slovenian, Spanish, Swedish, Turkish
Memory 48 MB
Print Speed 1 in./sec.
Resolution 240 x 160
Software Type Brady™ Workstation
Connector Types USB
Operating System Stand-Alone and PC Connect
Certifications/Compliance FCC Part 15 Class A
For Use With (Application) Data and Telecommunications labeling, Facility identification, Laboratory labeling, Safety identification, Wire and Cable labeling
Warranty 2 Years
Voltage 110/240 V
Keyboard Type QWERTY (US)
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.