Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™53 Label Printer with Electrical Supply Kit

Catalog No. 19104543 Shop All Brady Corporation Products
Change view
Click to view available options
BMP™53 Label Printer with Electrical Supply Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-104-543 BMP™53 Label Printer with Electrical Supply Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-543 Supplier Brady™ Supplier No. BMP53KITEL

This electrical kit includes the BMP™53 wireless label printer, LabelMark™ Standard Software, and a variety of materials for wire and cable marking and panel identification.

  • The BMP™53 Label Maker is a compact, versatile portable printer with built-in Bluetooth™ technology for wireless printing
  • Features a 300 dpi print head and can print professional, durable labels up to 1.5 in. wide
  • Prints on continuous and die-cut materials at a speed of 1 inch per second and uses the same label cartridges as the BMP™51 printer
  • Offers three power options: AC Power (included), rechargeable Lithium Ion Battery (not included), or 8 AAs (not included)

Specifications

Product Type Printer Kit
Length (English) 10.3 in.
Width (English) 6 in.
Width (Metric) 510.54 mm
Depth (English) 3.6 in.
Dimensions (L x W x H) 10.3 x 6 x 3.6 in.
Autoclavable Not Autoclavable
Color Capability Monochrome
Description Printer Kit
Format Cartridge
Includes AC Adapter/Battery Charger; Hard Case; LabelMark Standard Software; M-103-427 Label Cartridge; M-187-1-342 Label Cartridge; MC-1500-595-OR-BK Label Cartridge; MC-1500-595-WT-BK Label Cartridge; MC-475-412 Label Cartridge; Quick Start Guide; USB Cable
Memory 48 MB
Print Speed 1 in./sec.
Certifications/Compliance FCC Part 15 Class A
Quantity Kit
Warranty 2 Years
Power Supply Details 110 to 240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.