Learn More
Description
- The BMP™53 Label Maker is a compact, versatile portable printer with built-in Bluetooth™ technology for wireless printing
- Features a 300 dpi print head and can print professional, durable labels up to 1.5 in. wide
- Prints on continuous and die-cut materials at a speed of 1 inch per second and uses the same label cartridges as the BMP™51 printer
- Offers three power options: AC Power (included), rechargeable Lithium Ion Battery (not included), or 8 AAs (not included)
Specifications
Specifications
| Product Type | Printer Kit |
| Width (English) | 6 in. |
| Height (English) | 6 in. |
| Depth (English) | 3.6 in. |
| Dimensions (L x W x H) | 3.6 x 6 x 6 in. |
| Autoclavable | Not Autoclavable |
| Color Capability | Single Color |
| Description | Printer Kit |
| Format | Cartridge |
| Includes | AC Adapter/Battery Charger; Hard Case; LabelMark Standard Software; M-21-427 Label Cartridge; M-30-422 Label Cartridge; MC-1000-595-YL-BK Label Cartridge; MC-1500-595-WT-BK Label Cartridge; MC-475-412 Label Cartridge; Quick Start Guide; USB Cable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.