Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™61 Label Printer - USB Capable

Catalog No. 19150600 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black/Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-150-600 Black/Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-150-600 Supplier Brady™ Supplier No. BMP61
This item is not returnable. View return policy

The BMP™61 label printer is designed for efficient identification of wires, cables and components. It can handle tough industrial applications with its reliable materials.

  • The BMP™61 Label Printer is your rugged and reliable partner in the field and dependable workhorse in the shop.
  • Wide cover opening and large material bay offers up to 2 in. wide, easy material loading and bulk size rolls
  • With a USB 2.0 port and a USB flash drive, users can import and export printer generated label files, lists and graphics to a BMP61 Printer
  • Simple user interface, color touch screen and QWERTY style keypad offer easy and quick navigation

Specifications

Product Type Printer
Color Black/Yellow
Width (English) 4.22 in.
Width (Metric) 431.8 mm
Height (English) 12.93 in.
Depth (English) 4.19 in.
Dimensions (L x W) 4.19 x 4.22 x 12.93 in.
Dimensions (L x W x H) 4.19 x 4.22 x 12.93 in.
Autoclavable Not Autoclavable
Color Capability Monochrome
Description Printer
Display Size 320 x 240 pixels
Includes Hardcase; NiMH Rechargeable Battery; Power Cord; AC Adapter/Charger; PTL-19-423; USB Cord; M61-R6010 Ribbon; Utility Strap; Product CD, Printed Quick Start Guide and Driver CD
Memory 256 MB Flash, 512 MB RAM
Print Speed 1.33 in./sec.
Shape Rectangle
Certifications/Compliance FCC Part 15 Class A
Quantity 1 Ea.
Warranty 2 Years
Power Supply Details 110 to 240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.