Learn More
Description
- One-color ribbon for printing a single color onto a label
- R4300 Series Ribbons offers strong environmental resistance against smearing and chemicals when printed on the appropriate Brady™ label material
- Recommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl and B-499 Nylon Cloth from Brady™
- Automatic label formatting with smart cell technology and easy loading
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | BMP61 Labeling System |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Length (English) | 75 ft. |
| Width (English) | 4.31 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.