Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™61 Series Printer Ribbon - R6000 Resin, Black

Catalog No. 19150624 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-150-624 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-150-624 Supplier Brady™ Supplier No. M61R6010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

BMP™61 Series ribbon cartridges allow users to change ribbons in seconds.

  • One-color ribbon for printing a single color onto a label
  • R6000 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance when printed on the appropriate label material
  • Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
  • Automatic label formatting with smart cell technology and easy loading

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) BMP61 Labeling System
Material Resin
Print Technology Thermal Transfer
Length (English) 75 ft.
Width (English) 2 in.
Length (Metric) 22.9 m
Width (Metric) 5.1 cm
Thickness (English) 0.0003 in.
Thickness (Metric) 7.6 μm
Temperature Range (English) 41°F to 95°F
Temperature Range (Metric) 5°C to 35°C
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.