Learn More
Description
- The top features of the BMP™71 Printer include built-in label design wizards, storage space for over 100,000 label files and a large full color screen
- Includes the Brady360™ 1 year warranty that covers repair parts and labor, one print head replacement, a free loaner printer, a setup session, and more
- Print on more than 45 types of premium label materials, including PermaSleeve™ wire markers, indoor/outdoor vinyl, polyester die-cut labels, and more
- Compatible with M71 series label cartridges
- fits BMP™61, TLS 2200™ and HandiMark™ cartridges with included roll adaptor
Specifications
Specifications
| Product Type | Printer Kit |
| Width (English) | 9.5 in. |
| Height (English) | 13 in. |
| Depth (English) | 4.6 in. |
| Dimensions (L x W x H) | 4.6 x 9.5 x 13 in. |
| Autoclavable | Not Autoclavable |
| Color Capability | Monochrome |
| Description | Printer Kit |
| Display Size | 320 x 240 pixels |
| Format | Cartridge |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.