Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™71 Printer Ribbon, R4300 Wax/Resin, Black

Catalog No. 15124560 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-124-560 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-124-560 Supplier Brady™ Supplier No. M71R4300

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Enable 5-second ribbon supply changes. The Brady™ BMP™71 Printer Ribbon provides strong environmental resistance against smearing and chemicals. It employs sharp-edge print quality to maximize bar code readability.

  • One-color ribbon for printing a single color onto a label
  • R4300 series ribbons are based on a wax/resin formulation that offers strong environmental resistance against smearing and chemicals
  • Reliable, sharp-edge print quality of R4300 series ribbons maximizes bar code readability
  • Self-contained BMP™71 Series ribbon cartridges insert straight into the printer with ease

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) BMP71 Label Printer
Print Technology Thermal Transfer
Length (English) 150 ft.
Width (English) 2 in.
Length (Metric) 46 m
Width (Metric) 50.80 mm
Color Capability Monochrome
Description Black 4300 Series Thermal Transfer Printer Ribbon for BMP71 Printer
Format Cartridge, Ribbon
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.