Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP51 BMP61 M611 Polypropylene Laboratory Labels

Catalog No. 19129316 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
0.375 x 1 in.
1 x 1.5 in.
1.5 x 1.9 in.
For Use With (Equipment):
BMP 51 Label, 41 Label, and 53 Label Printers
BMP 61 Labeling System, BradyPrinter M611
Quantity:
100/Pk.
240/Pk.
250/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) For Use With (Equipment) Quantity
19-129-316 0.375 x 1 in. BMP 51 Label, 41 Label, and 53 Label Printers 240/Pk.
19-129-313 1.5 x 1.9 in. BMP 61 Labeling System, BradyPrinter M611 100/Pk.
19-129-314 0.375 x 1 in. BMP 61 Labeling System, BradyPrinter M611 250/Pk.
19-129-315 1 x 1.5 in. BMP 51 Label, 41 Label, and 53 Label Printers 250/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-129-316 Supplier Brady™ Supplier No. M1187425

Polypropylene material is ideal for general purpose barcode applications and withstands liquid nitrogen, autoclave and other harsh environments.

  • Matte white polypropylene with acrylic adhesive is thermal transfer printable
  • Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
  • Service temperature of -112 to 158°F (-80 to 70°C).

Specifications

Adhesive Type Acrylic
Color White
Material Polypropylene
For Use With (Equipment) BMP 51 Label, 41 Label, and 53 Label Printers
Includes Secondary label for top is included.
Quantity 240/Pk.
Size (English) 0.375 x 1 in.
Thickness (English) 0.004 in
Width (English) 1.5 in.
Height (English) 0.375 in
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.