Learn More
Description
- Matte white polypropylene with acrylic adhesive is thermal transfer printable
- Perfect for laboratory identification such as vials, centrifuge tubes, and test tubes
- Service temperature of -112 to 158°F (-80 to 70°C)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | ASTM D 1000; ASTM D 2979; RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC |
| Adhesive Type | Permanent |
| Color | White |
| Finish | Matte |
| Material | Polypropylene |
| Product Type | Aggressive Adhesive; Low Temperature |
| For Use With (Application) | Laboratory Labeling |
| For Use With (Equipment) | BMP™61 Labeling System; BradyPrinter™ M611 |
| Labels per Row | 1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.