Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Analgesic Mix Standard, 200 μg/vial, Solid, LC System

Catalog No. 50466290 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This analgesic mix standard contains 200 μg of each: Acetaminophen, Acetamidophenol, Acetanilide, Acetylsalicylic acid, Caffeine, Phenacetin, Salicylic Acid. It is prepared in acetonitrile and then lyophilized.

  • Separation mode: Reversed Phase
  • Detection method: UV
  • Formulation: Solid
  • Storage condition: -20°C (Freezer)
  • System type: LC
  • Shelf life: 36 Months
  • Shelf life upon reconstitution: 1 Week
  • Shipping condition: Ambient
  • Mass: 200 μg/vial for each
  • Type: Reference
  • UNSPSC: 41116107
  • Application: Small molecule
  • Product type: Standards
  • Units per package: 1 pk

Catalog No. 50-466-290 Supplier Waters Corp Supplier No. 186006350
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This analgesic mix standard contains 200 μg of each: Acetaminophen, Acetamidophenol, Acetanilide, Acetylsalicylic acid, Caffeine, Phenacetin, Salicylic Acid. It is prepared in acetonitrile and then lyophilized.

  • Separation mode: Reversed Phase
  • Detection method: UV
  • Formulation: Solid
  • Storage condition: -20°C (Freezer)
  • System type: LC
  • Shelf life: 36 Months
  • Shelf life upon reconstitution: 1 Week
  • Shipping condition: Ambient
  • Mass: 200 μg/vial for each
  • Type: Reference
  • UNSPSC: 41116107
  • Application: Small molecule
  • Product type: Standards
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.