Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Edwards Active Gauge Display: Cable

Catalog No. 11283117 Shop All Edwards High Vacuum International Products
Change view
Click to view available options
Overall Length (Metric):
3 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric)
11-283-117 3 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-283-117 Supplier Edwards Supplier No. D40001030

missing translation for 'validMainframeMsg'

For use with BOC Edwards Active Gauge Display (Cat. No. 11-283-116)

9 3/4 ft. (3m) cable has FCC68-compatible connections at both ends, to connect display to gauge (11-283-115)

Specifications

For Use With APGX-H Active Liner Convection Gauge
Includes FCC68/RJ45 compatible connections at both ends
Overall Length (English) 9.8 ft.
Overall Length (Metric) 3 m
Type Active Digital Display Cable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.