Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Edwards Active Linear Pirani Gauge

Catalog No. 11283115 Shop All Edwards High Vacuum International Products
Change view
Click to view available options
Apgx-m Active Pirani Guage
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-283-115 Apgx-m Active Pirani Guage
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-283-115 Supplier Edwards Supplier No. D02371000

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Compact gauge is mountable in any orientation, simplifying installation where space is limited. Wide measuring range from atmosphere to 10-3mbar; accuracy is ±15% at <100mbar. Includes two push-button adjustable set points for process control and diagnostics reporting. Two LEDs indicate set point and gauge status. Provided with replaceable precalibrated aluminum tube in which calibration data is stored. Tube is equipped with gold-coated tungsten filament and NW16 vacuum fitting.

Operating temperature range: 5° to 55°C (41° to 131°F).

Order Info

Weight, 0.3 lb. (0.12kg). Dimensions: /4L x 1 1/4W x 4 3/4 in.H (5.6 x 3.4 x 12cm). Use 9 3/4 ft. (3m) cable (11-283-117), which has FCC68-compatible connections at both ends, to connect gauge to display (11-283-116).

Compliance

Complies with low emission and high immunity EMC standards.

Specifications

Operating Temperature (English) 41°F to 131°F
Operating Temperature (Metric) 5°C to 55°C
Dimensions (L x W x H) 2.25 x 1.25 x 4.75 in. (5.6 x 3.4 x 12 cm)
Width (Metric) 3.4 cm
Weight (Metric) 0.13 kg
Length (Metric) 5.6 cm
Accuracy ±15%
Display Type LED
Height (Metric) 12 cm
Certifications/Compliance EMC
Weight (English) 0.3 lb.
Product Type Active Linear Pirani Gauge
Height (English) 4.75 in.
Includes Two push-button adjustable set points, two LEDs indicate set point and gauge status, replaceable precalibrated Aluminum tube, tube is equipped with Gold coated Tungsten filament and NW16 vacuum fitting
Width (English) 1.25 in.
Length (English) 2.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.