Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Edwards Rotary Vane Vacuum Pumps for Freeze Dryers: Model RV8

Catalog No. 1128392 Shop All Edwards High Vacuum International Products
Change view
Click to view available options
Flow Rate:
195 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
11-283-92 195 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-283-92 Supplier Edwards Supplier No. R34018701

missing translation for 'validMainframeMsg'

Dual stage mechanical vacuum pump offering ultimate pumping speed

  • Three-position gas ballast
  • IEC line cord
  • Requires oil
  • Oil tight printed gaskets

Refrigeration dehydration, Brake line evacuation, Epoxy degassing, Sterilization, Mass spectrometry, Vacuum ovens, Lasers, Backing combinations, Thin film coating, Vacuum distillation, Freeze drying, Space research and other vacuum processes

1Height for RV8 includes attached lifting bracket.

Specifications

Horsepower 0.75 hp
Electrical Requirements 115 V 50/60 Hz
Model RV8
Weight (English) 57.3 lb.
Weight (Metric) 26 kg
Flow Rate 195 L/min.
For Use With Freeze dry system
Frequency 50/60 Hz
Overall Height (English) 10.25 in.
Overall Height (Metric) 26.1 cm
Overall Length (English) 18.5 in.
Overall Length (Metric) 47 cm
Overall Width (English) 6.22 in.
Maximum Pressure 2 x 10-3 mbar
Voltage 115 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.