Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Bodily Fluids Specialty Spill Kit

Catalog No. 19666521 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (Metric):
24.6 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19-666-521 24.6 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-666-521 Supplier Brady™ Supplier No. SKBF
  • $281.00
    $178.65 / Each of 1

    Save $102.35

    36% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spill kit contains surfactant-treated absorbents and contents designed to pick up bodily fluids while remaining chemically

  • Combine pads, accessories and PPE so that you are prepared in emergency
  • Position them around facility so that you are prepared should spill occur
  • Reusable screw top bucket keeps contents clean and easily accessible

Specifications

Color White
Capacity (Metric) 24.6 L
Material Polyethylene
Type Portable Spill Kit
Includes One bag granular (1 lb.), one goggles, one neoprene apron, one pair neoprene gloves, one scoop and scraper, one set sanitary wipes, ten 15 x 19 in. barrier backed pads, two disposal bags
Weight (English) 15.5 lb.
Weight (Metric) 34.18 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.