Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Body Scientific International™ Post-it™ Anatomy of Eye Chart
SCI_ED

Catalog No. s02550 Shop All Fischer Technical Company Products
Change view
Click to view available options
Grade:
5 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S02550 5 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S02550 Supplier Fischer Technical Company Supplier No. BS309
This item is not returnable. View return policy

A perfect teaching and learning aid with illistration to convey all the primary points on Anatomy of eye.

  • Feature detailed drawings and identifications
  • Printed on heavy, quality stock paper, backed with 3M adhesive Post-It material
  • Stick and re-stick to virtually any surface
  • Can be reposition without damaging the surface

Order Info

Dimension: 11W x 17 in. L

Specifications

Product Type Anatomy of Eye Chart
Dimensions (LxW) 17 x 11 in. (43.18 x 27.84 cm)
Length (English) 17 in.
Length (Metric) 43.18 cm
Width (English) 11 in.
Width (Metric) 27.84 cm
For Use With (Application) Perfect teaching and learning aid with illustration to convey all the primary points on anatomy of eye
Grade 5 to 12
Subject Science
Material Paper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.