Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Body Straps
GSA_VASDP

Catalog No. 22444181 Shop All Mopec Products
Change view
Click to view available options
Length (English):
54 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-444-181 54 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-181 Supplier Mopec Supplier No. JD600
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Simply slide the nylon straps under the body and attach to the cadaver body bar for easy and effortless cadaver removal. Mopec™ Body Straps are designed to work in conjuction with the Mopec™ Cadaver Body Bar.

  • Constructed of polyester
  • Includes four nylon strags
  • For use with JD Series Cadavier Lifts

Warranty and Services

1 Year Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Cadaver Lift
Product Line Lifts
Length (English) 54 in.
Width (English) 3 in.
Length (Metric) 137.16 cm
Width (Metric) 7.62 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.