Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Body Straps with Hooks
SDP

Catalog No. 22444182 Shop All Mopec Products
Change view
Click to view available options
Load Capacity (English):
500 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Capacity (English)
22-444-182 500 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-182 Supplier Mopec Supplier No. JD601
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mopec™ Body Straps with Hooks is designed to work in conjuction with the Mopec™ Cadaver Body Bar.

  • Constructed of polyester
  • Includes four straps with hooks per kit
  • Can hold up to 500 pounds (226.79kg)

Warranty and Services

1 Year Warranty

Specifications

Product Type Cadaver Lift
Description Fabric is made of Polyester
Product Line Lifts
Load Capacity (English) 500 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.