Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Body Tray with Hand Slots and Drain Hole
SDP

Catalog No. 22444200 Shop All Mopec Products
Change view
Click to view available options
Load Capacity (English):
23 lb.
35 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Capacity (English)
22-444-200 23 lb.
22-444-199 35 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-444-200 Supplier Mopec Supplier No. JC032D

Each tray reflects Mopec’s commitment to durable, professional-grade equipment, meets the demands of clinical and post-mortem environments

  • Mopec body trays are engineered from high-quality stainless steel to withstand daily use in pathology and mortuary settings
    • Fits 23 and 32 in. tray
    • Features a flat surface with sloped sides and 2 hand slots at each end
    • Sloped sides to allow for easy loading and unloading
    • Creased to allow for draining to the included drain hole
    • Includes drain plug and chain
    • 304 stainless steel, 18 GA, sheetmetal has a polished No. 4 finish
    • Holding capacity 375 lb.
    • Fits IA32, IB32, IJ23, IF23, IS23, IA32, IB32, IJ32, IF32, IS32, IW32 and IW23 racks
    • JD4000, JD5000, and M690 scissor lifts with M600H-23 roller pallet

Specifications

Product Type Body Tray
Material Stainless Steel (304)
Height (English) 2.7 in.
Length (English) 77.5 in.
Width (English) 32 in.
Load Capacity (English) 23 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.