Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Chlorine Free Body Bag with Envelope Zipper and Handles
Shop All Mopec Products

Click to view available options
Dimensions (L x W):
94 x 38in
Description
- Features 8 built-in padded handles
- Shelf life: Minimum 5 years
- Complies with OSHA 3130 Universal precautions
- Minimum odor is detected when closed
- Contains odor and fluids and will not deteriorate under normal conditions
- Suitable for cremation
Specifications
Specifications
Description | Chlorine-Free PEVA |
Closure Type | Zip Closure |
Color | White |
Material | PEVA |
Quantity | 1 |
Temperature Range (English) | -70°F to +180°F |
Dimensions (L x W) | 94 x 38in |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction