Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Microplate Shaker
GREENER_CHOICESDP

Catalog No. 15600325 Shop All Boekel Scientific Products
Change view
Click to view available options
Holds:
2 x Plates
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
15-600-325 2 x Plates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-600-325 Supplier Boekel Scientific™ Supplier No. 270300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Microplate Shaker is a reliable, programmable laboratory shaker for microplates. The unit provides regulated and timed shaking for two or four microplates.

  • Reliable, regulated shaking with interchangeable tray for two or four microplates
  • Standard two microplate platform included
  • Simple screw attachments allow quick and easy fitting of any standard depth 96- or 384-well plates, holding the plates securely in place

Specifications

Orbit 2 mm
Load Bearing Capacity (Metric) 0.3 kg
Speed Range 250 to 1000 rpm
Voltage 100/240 VAC
Temperature Range (Metric) 4°C to 40°C
Holds 2 x Plates
Load Bearing Capacity (English) 0.66 lb.
Certifications/Compliance CE, CSA, UL
Temperature Range (English) 39.2°F to 104°F
Depth (English) 7.25 in.
Depth (Metric) 18.5 cm
Height (English) 3.5 in.
Height (Metric) 90 mm
Length (English) 7.25 in.
Length (Metric) 18.5 cm
Width (English) 7 in.
Width (Metric) 178 mm
Shipping Weight (English) 10 lb.
Shipping Weight (Metric) 4.5 kg
Model MicroJive
No. of Positions 2
Warranty and Service Offering 2 Year
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.