Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Concentric Ring Water Bath
GREENER_CHOICESDP

Catalog No. 1546431 Shop All Boekel Scientific Products
Change view
Click to view available options
Electrical Requirements:
115 V 50/60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
15-464-31 115 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-464-31 Supplier Boekel Scientific™ Supplier No. 1494
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Concentric Ring Water Bath is ideal whenever constant, gentle heat is required for applications such as solvent extraction, melting solids, evaporating liquids, analysis of total dissolved solids, KD concentration, or sludge drying.

  • Eight openings
  • Heavy duty 3 in. legs permanently attached to the body
  • Two power settings: rapid heat up and reduced power consumption
  • Tubular heater and hydraulic thermostat
  • No wiring or assembly required
  • Hand crafted from stainless steel to ensure a long service life

Specifications

Capacity (Metric) 28 L
Temperature Range Ambient +5°C to 99°C
Type Concentric Ring Bath
Includes Water Level Regulator, Ring Set
Material Stainless Steel
No. of Positions 8
Temperature (Metric) Maximum 40°C to 100°C
Warranty 2 Years
Dimensions (L x W x H) 28 x 14 x 8 in. (71 x 36 x 20 cm)
Length (English) 28 in.
Length (Metric) 71 cm
Width (English) 14 in.
Width (Metric) 36 cm
Height (English) 8 in.
Height (Metric) 20 cm
Depth (English) 28 in.
Depth (English) Interior 5 in.
Depth (Metric) 71 cm
Depth (Metric) Interior 13 cm
Shipping Weight (Metric) 11.34 kg
Electrical Requirements 115 V 50/60 Hz
Voltage 115 V
Wattage 1800 W
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.