Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Heat/Cool Thermal Mixer II
GREENER_CHOICESDP

Catalog No. 15600330 Shop All Fisherbrand Products
Change view
Click to view available options
Speed Range:
250 to 3000 rpm in increments of 50 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
15-600-330 250 to 3000 rpm in increments of 50 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-600-330
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

For precise sample preparation when working with DNA, RNA, plasmids, cultures and enzymatic reactions.

  • Large color touch screen
  • Interchangeable blocks
  • Auto-recognition of blocks
  • Mixing and temperature control for small samples
  • For laboratory use
  • Designed by scientists for scientists
  • Easy to use and program
Intuitive menu navigation

  • Home display indicates step number and program name
  • Unit operating status is indicated by bright red text
  • “Stop, Play, Pause, Skip and Quick Mix” icons are easy to use
  • Instantly change parameters for one step
  • Turn off or on parameters as needed during process
  • Minimum and maximum parameters are automatically determined by block type
  • View and modify all steps on program screen
  • Automatically repeat one sequence as many times as needed
  • Use as many as steps as needed, up to five available
  • Easily select, launch, change, and save programs
  • Programs can have long text names for easy process recall
  • Turn on parameter lock to protect important processes
  • Stores up to 25 programs
  • Speed: 250 to 3000rpm; in increments of 50rpm
  • Temperature range: 15°C below ambient to 100°C
  • Timer: 0 to 99 hours: 59 minutes: 59 seconds/hold
  • Operating temperature: 10° to 30°C
  • Electrical requirements: 12VDC via 115/230VAC adapter

Certifications

Electrical requirements: UL listed, CE marked, CSA approved

Warranty and Services

Two years

Specifications

Speed Range 250 to 3000 rpm in increments of 50 rpm
Electrical Requirements 12 VDC via 115/230 VAC adapter
Temperature Range (Metric) Ambient -15° to 100°C
Product Type Thermal Mixer
Depth (English) 11 in.
Depth (Metric) 27.94 cm
Height (English) 7.5 in.
Height (Metric) Platform 19.05 cm
Width (English) 7 in.
Width (Metric) 17.78 cm
Timer Range 0 to 99:59:59 hr., hold
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.