Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Incubator Shaker II
GSA_VAGREENER_CHOICESDP

Catalog No. 1170137 Shop All Boekel Scientific Products
Change view
Click to view available options
Speed Range:
8 to 25 Strokes/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
11-701-37 8 to 25 Strokes/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-701-37 Supplier Boekel Scientific™ Supplier No. 136400
Add to Cart
Edge
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Incubator Shaker II eliminates mess of shaking water baths and shakers placed inside conventional incubators.

  • Microprocessor-controlled digital temperature selector; independent analog safety thermostat
  • Easy-to-read LCD readout accurate to 1°C
  • Shaking speed adjusts from 8 to 25 strokes/min.
  • Range: 5°C above ambient to 70°C; uniformity, ±1.0°C Accuracy: ±1.5°C at 65°C (no load); ±0.7°C at 65°C (dishes or bags)
  • Gasket-sealed metal door; acrylic plastic see-through window
  • Enameled steel exterior; polished aluminum interior
  • 5.5 to 11° tilt

Order Info

  • Chamber dimensions (D x W x H): 11.5 x 11.5 x 10.5 in. (29 x 29 x 27 cm)
  • Outside dimensions (L x W x H): 14.5 x 12.5 x 16 in. (36.8 x 31.7 x 40.6 cm)
  • Tray dimensions (L x W x H): 8 x 8.5 x 0.5 in. (20.3 x 21.6 x 1.3 cm)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Load Bearing Capacity (Metric) 1 kg
Speed Range 8 to 25 Strokes/min.
Electrical Requirements 115 V, 50/60 Hz
Voltage 115 VAC
Temperature Range (Metric) 5°C to 70°C
Wattage 230 W
Amperage 1.9 A
Holds 20 mL
Load Bearing Capacity (English) 2.25 lb.
Certifications/Compliance CE, CSA, UL
Temperature Range (English) 41°F to 158°F
Frequency 50/60 Hz
Material Stainless Steel Exterior, Aluminum Interior
Depth (English) 14.25 in.
Depth (Metric) 36.2 cm
Height (English) 16 in.
Height (Metric) 41 cm
Length (English) 14.25 in.
Length (Metric) 36.2 cm
Width (English) 14 in.
Width (Metric) 36 cm
Shipping Weight (English) 28 lb.
Shipping Weight (Metric) 12.7 kg
Model Shake 'N Bake
Display LCD
For Use With (Application) Ideal for hybridization and wash procedures as well as conventional incubations
Includes Three trays, Digital temperature setting, Display Plus a PID temperature controller
Warranty and Service Offering 2 Year
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.