Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Microprocessor Controlled Orbital Shaker
GREENER_CHOICESDP

Catalog No. 15600317 Shop All Boekel Scientific Products
Change view
Click to view available options
Speed Range:
50 to 300 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
15-600-317 50 to 300 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-600-317 Supplier Boekel Scientific™ Supplier No. 270200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Microprocessor Controlled Orbital Shaker features smooth horizontal orbital motion for mixing in bottles, flasks, and beakers

  • Small foot print, reciprocating/orbital shaker
  • Soft start and noise-free operation
  • Platform not included, interchangeable platforms available
  • Can be used in an incubator 4°C to 40°C
Specifications:
  • Speed: 50 to 300 rpm
  • Orbit: 18 mm
  • Timer (with auto-switch off): User defined up to 99 hours
  • Time setting resolution: 1 min.
  • Dimensions (D x W x H): 11 x 10.5 x 4 in. (28 x 26.7 x 10 cm)
  • Electrical: 12 V DC, 0.5 A via 115/230 VAC Adapter
  • Shipping Weight: 13 lb. (5.8 kg)
  • Load Limit: 5.5 lb. (2.49 kg)

Compliance

Power Pack is CSA, UL, CE approved.

Warranty and Services

2 Year

Note: 230 V units are supplied with continental European plug.

Specifications

Orbit 18 mm
Load Bearing Capacity (Metric) 2.5 kg
Speed Range 50 to 300 rpm
Voltage 100/240 VAC
Temperature Range (Metric) 4°C to 40°C
Amperage 0.5 A
Product Type Orbital Shaker
Load Bearing Capacity (English) 5.5 lb.
Certifications/Compliance CE, CSA, UL
Plug Type EU Plug
Temperature Range (English) 39.2°F to 104°F
Depth (English) 11 in.
Depth (Metric) 28 cm
Height (English) 4 in.
Height (Metric) 11 cm
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 10.5 in.
Width (Metric) 26.7 cm
Shipping Weight (English) 13 lb.
Shipping Weight (Metric) 5.8 kg
Controller Type Microprocessor
Model Flask Dancer
Timer Range User defined up to 99 hr.
Warranty and Service Offering 2 Year
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.