Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Platform for Microprocessor Controlled Orbital Shaker
GREENER_CHOICESDP

Catalog No. 15600320 Shop All Boekel Scientific Products
Change view
Click to view available options
Holds:
Flasks and Beakers of All Sizes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
15-600-320 Flasks and Beakers of All Sizes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-600-320 Supplier Boekel Scientific™ Supplier No. 270292
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This is an interchangeable platform for Boekel Orbital Shakers (Cat. No. 15-600-317).

  • Universal Platform with Adjustable Bars
  • Adjust Bars to Fit Flasks and Beakers of All Sizes
  • interchangeable Locking Design

Specifications

Load Bearing Capacity (Metric) 2.5 kg
Holds Flasks and Beakers of All Sizes
Product Type Universal Platform with Adjustable Bars
Length (English) 10.6 in.
Length (Metric) 270 mm
Width (English) 7.9 in.
Width (Metric) 200 mm
For Use With (Equipment) Boekel Microprocessor Controlled Orbital Shaker
Size Universal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.