Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Rear-Heated Mini Standard Incubator
GREENER_CHOICESDP

Catalog No. 117156 Shop All Boekel Scientific Products
Change view
Click to view available options
Voltage:
115 VAC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
11-715-6 115 VAC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-715-6 Supplier Boekel Scientific™ Supplier No. 260700
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rear-Heated Mini Standard Incubator with heating element located behind the back panel to reduce risk of baking sample.

  • For incubation of samples in laboratories
  • Flat digitemp strip on interior floor indicates temperature
  • Temperature Range: Ambient +5°C to 42°C

Specifications

Capacity (English) 0.1 cu. ft.
Autoclavable Not Autoclavable
Capacity (Metric) 2.83 L
Chamber Material Aluminum
Convection Type Gravity
For Use With (Equipment) Microplates, Petri Dishes, Culture Tubes, Flasks, Vials, and Beakers
Material Powder-coated Cold Rolled Steel
No. of Shelves 0
Plug Type Nema 5-15 US
Temperature Range (Metric) Ambient +5°C to 42°C
Type Standard Incubator
Temperature Uniformity ±0.1°C
Warranty 2 Year
Length (English) 7.25 in.
Length (Metric) 18.4 cm
Width (English) 7.75 in.
Width (English) Interior 7.25 in.
Width (Metric) 19.7 cm
Width (Metric) Interior 18.4 cm
Height (English) 6.25 in.
Height (English) Interior 6.75 in.
Height (Metric) 15.9 cm
Height (Metric) Interior 17.1 cm
Depth (Metric) 18.4 cm
Diameter (English) Inside 5.25 in.
Diameter (English) Outside 7.25 in.
Diameter (Metric) Inside 13.3 cm
Diameter (Metric) Outside 18.4 cm
Shipping Weight (English) 8 lb.
Shipping Weight (Metric) 3.6 kg
Electrical Requirements 115 VAC, 50/60 Hz
Voltage 115 VAC
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.