Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Orbital and Reciprocating Shaking Water Bath Accessories: Gable Cover
GREENER_CHOICESDP

Catalog No. 05450111 Shop All Boekel Scientific Products
Change view
Click to view available options
Depth (English):
12.6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
05-450-111 12.6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-450-111 Supplier Boekel Scientific™ Supplier No. 290320
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Boekel Scientific Orbital and Reciprocating Shaking Water Baths.

  • Stainless steel

Specifications

For Use With (Equipment) 24L Shaking water bath
Type Gable Cover
Material Stainless Steel
Width (English) 20.4 in.
Width (Metric) 52 cm
Height (English) 3.6 in.
Height (Metric) 9.2 cm
Depth (English) 12.6 in.
Depth (Metric) 32 cm
Shipping Weight (Metric) 5.8 kg
Weight (English) 5.5 lb.
Weight (Metric) 2.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.