Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Magnetically Coupled Orbital and Reciprocating Shaking Water Bath
GREENER_CHOICESDP

Catalog No. 05450101 Shop All Boekel Scientific Products
Change view
Click to view available options
Voltage:
115 VAC
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
05-450-101 230 V
05-450-100 115 VAC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 05-450-101 Supplier Boekel Scientific™ Supplier No. 2904002
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Unique, magnetically coupled shaking mechanism allows for both orbital and linear shaking by simply changing the orientation of the shaking tray from one mode to the other.

  • Capacity: 7.39 gal. (28 L)
  • PID microprocessor temperature and speed control
  • Temperature range: ambient +5°C to 99°C
  • Temperature stability and uniformity: ±0.1°C
  • Digital temperature setting with LED display, resolution 0.1°C
  • Three-point factory-programmed temperature calibration throughout temperature range
  • User-settable overtemperature safety cut-out
  • Adjustable speed from 20 to 200 rpm, in 1 rpm increments
  • Orbital radius: 10 mm
  • Linear stroke length: 20 mm
  • Digital timer capable of 99 hr., 59 min.
  • Drain port with quick disconnect
Note:

Requires a tray for operation; sold separately, see Test Tube Tray (290420), Flask Tray (290410) or Perforated Tray (290430).

Order Info

Dimensions L x W x H: 22 x 13 x 14 in. (55.9 x 33 x 35.6 cm), Weight: 34 lb. (15.4 kg)

Specifications

Capacity (English) 7.33 gal.
Chamber Material Stainless Steel
Controller Type Microprocessor PID
Capacity (Metric) 28 L
Certifications/Compliance UL, CSA , CE
Communications None
Pump Type None
Shaking Motion Orbital, Reciprocating
Temperature Range Ambient +5°C to 99°C
Type Shaking Water Bath
Display LED
For Use With (Application) Wide range of temperature controlled shaking protocol
Speed 20 to 200 rpm
Temperature Resolution ±0.1°C
Temperature Stability ±0.2°C
Temperature Uniformity ±0.1°C
Timer Settable up to 99 Hours 59 min.
Warranty 2 Year
Dimensions (L x W x H) 22 x 13 x 14 in. (55.9 x 33 x 35.6 cm)
Length (English) 22 in.
Length (Metric) 56 cm
Width (English) 13 in.
Width (Metric) 33 cm
Height (English) 14 in.
Height (Metric) 35.6 cm
Depth (English) 22 in.
Depth (Metric) 56 cm
Diameter (Metric) Orbit 1 cm
Shipping Weight (Metric) 20.2 kg
Weight (English) 34 lb.
Weight (Metric) 15.4 kg
Electrical Requirements 230 V 50/60 Hz
Voltage 230 V
Amperage 4.83 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.