Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Plasma Thawer Accessories: Thermometer
SDP

Catalog No. 22046904 Shop All Boekel Scientific Products
Change view
Click to view available options
Temperature (Metric) Operating:
0°C to 60°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature (Metric) Operating
22-046-904 0°C to 60°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-046-904 Supplier Boekel Scientific™ Supplier No. 9080014
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessory for Plasma Thawer

Thermometer for use with Plasma Thawer (Cat. No. 22-046-901).

  • Easy-read coated
  • 0 to 60°C (32° to 140°F)
  • Black spirit-filled liquid column

Specifications

Temperature (English) Operating 32°F to 140°F
Temperature (Metric) Operating 0°C to 60°C
Type Easy-Read Coated Thermometer
Includes Black spirit-filled liquid column
For Use With (Equipment) Boekel 301000 plasma thawer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.