Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Stainless-Steel Pipet Washer Replacement Pipet Holder
GREENER_CHOICESDP

Catalog No. 1535010 Shop All Boekel Scientific Products
Change view
Click to view available options
Diameter (Metric):
13.3 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
15-350-10 13.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-350-10 Supplier Boekel Scientific™ Supplier No. 13741/2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Stainless-Steel Pipet Washer Replacement Pipet Holder is manufactured from top quality stainless steel and is designed to provide automatic washing and heat drying of glass pipets up to 375 mm long.

  • 375 mm Pipette Holder
  • For Use with Boekel Pipette Washer and Dryer
  • Boekel Pipet Dryer Model 1372 (09-200) and Pipet Washer/Dryer 137100 (15-350-15)

Specifications

For Use With Pipet Dryer Models 1372 and 137100
Height (English) 19.5 in.
Height (Metric) 49.5 cm
Diameter (English) 5.25 in.
Diameter (Metric) 13.3 cm
Material Stainless Steel
Includes Two Support Rings and Mesh Bottom
Product Type Pipet Holder
Length (English) 14.8 in.
Length (Metric) 37.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.