Learn More
Description
- Constructed from medical-grade stainless steel for long-lasting strength and corrosion resistance
- 6-in. length allows excellent control and maneuverability in confined spaces
- Available in Straight and Curved jaw designs for versatile bone cutting access
- Double-action mechanism amplifies cutting power while maintaining smooth operation
- Sharp, precision-ground jaws ensure clean and efficient bone sectioning
- Ergonomic handle provides comfort and secure grip during demanding applications
- Balanced construction enhances precision and minimizes operator fatigue
- Common in pathology, autopsy, and forensic bone dissection
- Useful in veterinary and research applications requiring compact precision tools
Specifications
Specifications
| Product Type | Bone-cutting Forceps |
| Blade Material | Stainless Steel |
| Blade Style | Straight |
| Length (English) | 6 in. |
| Length (Metric) | 15.25 cm |
| Length (Metric) Blade | 16 mm |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.