Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Bohler Bone Cutting Forceps

Catalog No. 21124471 Shop All Surgical Design Products
Change view
Click to view available options
Blade Style:
Angled
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Blade Style
21-124-471 Angled
21-124-470 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-124-471 Supplier Surgical Design™ Supplier No. 111318
Add to Cart
Add to Cart

Bohler bone cutting forceps provide powerful, clean bone sectioning with precision and balance.

  • Constructed from medical-grade stainless steel for long-lasting strength and corrosion resistance
  • 6-in. length allows excellent control and maneuverability in confined spaces
  • Available in Straight and Curved jaw designs for versatile bone cutting access
  • Double-action mechanism amplifies cutting power while maintaining smooth operation
  • Sharp, precision-ground jaws ensure clean and efficient bone sectioning
  • Ergonomic handle provides comfort and secure grip during demanding applications
  • Balanced construction enhances precision and minimizes operator fatigue
  • Common in pathology, autopsy, and forensic bone dissection
  • Useful in veterinary and research applications requiring compact precision tools

Specifications

Product Type Bone-cutting Forceps
Blade Material Stainless Steel
Blade Style Angled
Length (English) 6 in.
Length (Metric) 15.25 cm
Length (Metric) Blade 16 mm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.