Learn More
Description
- Manufactured from medical grade stainless steel for exceptional strength and corrosion resistance
- 6 in. length provides excellent control and maneuverability
- Double-action mechanism multiplies cutting force for smooth, efficient bone removal
- Available in Straight and Curved jaw configurations for optimal access
- Sharp, precision-engineered jaws ensure clean and consistent cuts
- Ergonomic handle design enhances comfort and reduces fatigue during extended use
- Commonly used in forensic, pathology, and autopsy bone resection
- Suitable for reconstructive, dental, and veterinary procedures
- Excellent for academic and training laboratories requiring precision bone instruments
Specifications
Specifications
| Product Type | Bone-cutting Forceps |
| Blade Material | Stainless Steel |
| Blade Style | Curved |
| Length (English) | 6 in. |
| Length (Metric) | 15.24 cm |
| Length (Metric) Blade | 3 mm |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.