Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Boiling Chips
SCI_ED

Catalog No. S000579 Shop All Aldon Products
Change view
Click to view available options
Quantity:
100 g
500 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S000579 500 g
S000580 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Warning: May cause damage to organs (lungs) through prolonged or repeated exposure (inhalation). WARNING! This product can expose you to a chemical, crystalline silica, which is known to the State of California to cause cancer.
Catalog No. S000579 Supplier Innovating Science™ Supplier No. IS12025
Add to Cart
Add to Cart
Warning: May cause damage to organs (lungs) through prolonged or repeated exposure (inhalation). WARNING! This product can expose you to a chemical, crystalline silica, which is known to the State of California to cause cancer.

Boiling chips for laboratory use.

Boiling chips for laboratory use.

Specifications

Type Boiling Chips
Material Borosilicate Glass
Diameter (Metric) 9.5 mm
For Use With (Equipment) Chemware Glassware
Quantity 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.