Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Bolt-on Funnel with Galvanized Hose for Nonmetallic Type I Safety Cans

Catalog No. 19822452 Shop All Justrite Safety Group Products
Change view
Click to view available options
Length (Metric):
343 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-822-452 343 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-822-452 Supplier Justrite™ Supplier No. 14411
Only null left
Add to Cart
Add to Cart

Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ Bolt-on Funnel with Galvanized Hose for Nonmetallic Type I Safety Cans is an accessory to increase the functionality of your Poly Type I cans.

  • Increased workplace safety
  • Improves cleanliness
  • For Non-metallic Type I Safety Cans

Specifications

Length (English) 13.5 in.
Length (Metric) 343 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.