Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Bondapak C18 Cartridge, 15 to 20 μm, 125 Å

Catalog No. 50785452 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Bondapak C18 is available in two different particle sizes, 15 to 20 μm and 37 to 55 μm, which allows for easy method transfer from μBondapak through preparative scale up. It offers the best balance between resolution, throughput, and cost for developing a new purification protocol.

  • Carbon load: 10%
  • Chemistry: C18
  • Endcapped: Yes
  • Format: Radial compression
  • Inner diameter: 25 mm
  • Length: 100 mm
  • Mode: Reversed–phase
  • Particle shape: Irregular
  • Particle size: 15 to 20 μm
  • Particle substrate: Silica
  • Pore size: 125 Å
  • Silanol activity: High
  • USP classification: L1
  • Units in package: 1/pkg
  • pH range: 2 to 8

Catalog No. 50-785-452 Supplier Waters Corp Supplier No. WAT038503
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Bondapak C18 is available in two different particle sizes, 15 to 20 μm and 37 to 55 μm, which allows for easy method transfer from μBondapak through preparative scale up. It offers the best balance between resolution, throughput, and cost for developing a new purification protocol.

  • Carbon load: 10%
  • Chemistry: C18
  • Endcapped: Yes
  • Format: Radial compression
  • Inner diameter: 25 mm
  • Length: 100 mm
  • Mode: Reversed–phase
  • Particle shape: Irregular
  • Particle size: 15 to 20 μm
  • Particle substrate: Silica
  • Pore size: 125 Å
  • Silanol activity: High
  • USP classification: L1
  • Units in package: 1/pkg
  • pH range: 2 to 8

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.