Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters PrepPAK Cartridge, C18, 300 Å, 15–20 μm, 47 mm x 300 mm

Catalog No. 50179779 Shop All Waters Corporation Products
Encompass_Preferred

PrepPAK columns are plastic compression cartridge segments designed for preparative liquid chromatography systems. They facilitate scaling from analytical to preparative separations, ensuring consistent linear velocity and gradient conditions for maximizing sample throughput.

  • Silica-based packing material with C18 chemistry for reversed phase separation.
  • Particle size: 15–20 μm; Pore size: 300 Å.
  • pH range: 2 to 8; Temperature limits: 45 °C.
  • Maximum pressure: 600 psi (40 Bar).
  • Endcapped and features high silanol activity.
  • Irregular particle shape in Radial-Pak column format.
  • Inner diameter: 47 mm; Length: 300 mm.
  • Carbon load: 10 %.
  • Shipped dry and requires conditioning before use.
  • Cartridge volume: 500 mL.

Catalog No. 50-179-779 Supplier Waters Corp Supplier No. WAT038571
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PrepPAK columns are plastic compression cartridge segments designed for preparative liquid chromatography systems. They facilitate scaling from analytical to preparative separations, ensuring consistent linear velocity and gradient conditions for maximizing sample throughput.

  • Silica-based packing material with C18 chemistry for reversed phase separation.
  • Particle size: 15–20 μm; Pore size: 300 Å.
  • pH range: 2 to 8; Temperature limits: 45 °C.
  • Maximum pressure: 600 psi (40 Bar).
  • Endcapped and features high silanol activity.
  • Irregular particle shape in Radial-Pak column format.
  • Inner diameter: 47 mm; Length: 300 mm.
  • Carbon load: 10 %.
  • Shipped dry and requires conditioning before use.
  • Cartridge volume: 500 mL.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.