Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Bondapak C18 Radial-Pak Cartridge, 15 to 20 μm, 40 x 100 mm

Catalog No. 50785438 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Radial-Pak columns are plastic compression cartridge segments designed for use on liquid chromatography systems. These cartridges insert into radial compression modules, sold separately, and are specifically designed for preparative chromatography applications.

  • C18 chemistry
  • Reversed phase separation
  • Silica particle substrate
  • pH range of 2 to 8
  • Maximum temperature of 45 °C
  • Maximum pressure of 1500 psi (100 Bar)
  • Endcapped
  • High silanol activity
  • Irregular particle shape
  • Particle size: 15 to 20 μm
  • Pore size: 300 Å
  • Surface area: 330
  • Compatible with LC/MS and LC techniques
  • USP classification L1
  • Dimensions: 40 mm inner diameter, 100 mm length
  • 10% carbon load
  • One unit per package

Catalog No. 50-785-438 Supplier Waters Corp Supplier No. WAT037712
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Radial-Pak columns are plastic compression cartridge segments designed for use on liquid chromatography systems. These cartridges insert into radial compression modules, sold separately, and are specifically designed for preparative chromatography applications.

  • C18 chemistry
  • Reversed phase separation
  • Silica particle substrate
  • pH range of 2 to 8
  • Maximum temperature of 45 °C
  • Maximum pressure of 1500 psi (100 Bar)
  • Endcapped
  • High silanol activity
  • Irregular particle shape
  • Particle size: 15 to 20 μm
  • Pore size: 300 Å
  • Surface area: 330
  • Compatible with LC/MS and LC techniques
  • USP classification L1
  • Dimensions: 40 mm inner diameter, 100 mm length
  • 10% carbon load
  • One unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.