Learn More
Waters Corp Column, C18, 125 Å, 10 μm, 3.9 mm x 300 mm
Supplier: Waters Corp WAT027324RF
This column is equipped with an electronic eConnect column tag that contains unique column-specific information. These NFC-enabled device-tagged columns were developed to automatically identify, track, and digitally trace column use history. eConnect columns can be used on any HPLC, but their advantages are unlocked when used with the Waters Alliance iS System running Empower software.
- Pore size: 125 Å
- Particle size: 10 μm
- Dimensions: 3.9 mm inner diameter, 300 mm length
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 bar)
- Endcapped
- High silanol activity
- Irregular particle shape
- Surface area: 330
- System compatibility: HPLC
- USP classification: L1
- Application: Small molecule
- Equipped with eConnect column tag
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.