Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Prep Column, C18, 15 to 20 μm, 7.8 mm x 300 mm, 125 Å

Catalog No. 50785218 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Bondapak C18 Prep Columns facilitate method transfer from μBondapak to preparative scale-up. These columns provide a balance of resolution, throughput, and cost for developing new purification protocols.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: High
  • Particle shape: Irregular
  • Particle size: 15 to 20 μm
  • Pore size: 125 Å
  • Format: Prep Column
  • Surface area: 330
  • System: HPLC Preparative
  • Technique: LC/MS, LC
  • USP classification: L1
  • Inner diameter: 7.8 mm
  • Length: 300 mm
  • Carbon load: 10%

Catalog No. 50-785-218 Supplier Waters Corp Supplier No. WAT025832
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bondapak C18 Prep Columns facilitate method transfer from μBondapak to preparative scale-up. These columns provide a balance of resolution, throughput, and cost for developing new purification protocols.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: High
  • Particle shape: Irregular
  • Particle size: 15 to 20 μm
  • Pore size: 125 Å
  • Format: Prep Column
  • Surface area: 330
  • System: HPLC Preparative
  • Technique: LC/MS, LC
  • USP classification: L1
  • Inner diameter: 7.8 mm
  • Length: 300 mm
  • Carbon load: 10%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.